M410MAGNET - Magnetic Accessory For M410 Printer Printer

Brady®

  • $39.99 (Each)
  • $39.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M410MAGNET
Manufacturer
Brady®
Manufacturer's Part Number
M410-MAGNET
Description
Magnetic Accessory For M410 Printer Printer
Magnetic Accessory For M410 Printer Label Printer
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
888434628331 / 00888434628331
Weight per unit
0.298 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
M410MAGNET - Small Image
 
M410MAGNET - Large Image
 
M410MAGNET - Large Image
Other Links
 
 
M410MAGNET - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
0.75
Depth
2.25
Width
4
Descriptions
Product Type
Magnetic Accessory For M410 Printer Printer
extra long description
BRADY M410-MAGNET Magnetic Accessor
Features
The Printer Magnet Attachment gives the convenient option to attach your label printer to panels, I-beams and any other magnetic-receptive surface during use or storage.
Description
MAGNETIC ACCESSORY FOR M410 PRINTER PRINTER
Long Description
Magnetic Accessory for M410 Printer Label Printer
Additional Information
included
(1) Magnet Accessory(3) Attachment Screws
accessory type
Magnet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M410-MAGNET
GTIN
00888434628331
UPC
888434628331
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Magnet Attachment
Packaging
Weight per each
0.298
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;Food and Beverage Process Labeling;General Identification;Healthcare and Hospital Labeling;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat