M4131498 - Repositionable LBLS 0.5X1

Brady®

  • $64.23 (Each)
  • $64.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4131498
Manufacturer
Brady®
Manufacturer's Part Number
M4-131-498
Description
Repositionable LBLS 0.5X1
Repositionable Multi-Purpose Vinyl Cloth Labels 0.5"H X 1"W BK/WT RL/180
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434592151 / 00888434592151
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.23 (Each)
Resources
Images
 
 
M4131498 - Small Image
 
M4131498 - Large Image
 
M4131498 - Large Image
 
M4131498 - Large Image
 
M4131498 - Large Image
Tech Bulletins
 
 
M4131498 - Tech Bulletin
Other Links
 
 
M4131498 - Other
 
M4131498 - Other
 
M4131498 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Cloth
Material, Color, and Finish
Color
Black on White
Finish
Semi-Gloss
Dimensions and Weight
Width
1
Thickness
0.0073
Height
0.5
Size
0.5 in H x 1 in W
Descriptions
Description
REPOSITIONABLE LBLS 0.5X1
Product Type
Repositionable LBLS 0.5X1 BK/WT RL/180
extra long description
BRADY M4-131-498 Repositionable Lbl
Features
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift® series vinyl cloth label material. Print almost anywhere with a high-quality Brady handheld label printer.
Long Description
Repositionable Multi-Purpose Vinyl Cloth Labels 0.5"H x 1"W BK/WT RL/180
Special Features
Repositionable
Additional Information
labels per package
Cartridge of 180 Labels
Temperature Range
-40 °F - 176 °F
Manufacturer Information
Manufacturers Part Number
M4-131-498
Brand
Brady®
GTIN
00888434592151
UPC
888434592151
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
standard
ASTM B 117;ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat