M4141499 - Nylon Flag Labels, 2.25" X 1", White

Brady Worldwide, Inc.

  • $40.20 (Each)
  • $40.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4141499
Manufacturer
Brady Worldwide, Inc.
Manufacturer's Part Number
M4-141-499
Description
Nylon Flag Labels, 2.25" X 1", White
Aggressive Adhesive Multi-Purpose Nylon Labels 2.25"H X 1"W BK/WT RL/90
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434592342 / 00888434592342
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.20 (Each)
Resources
Images
 
 
M4141499 - Small Image
 
M4141499 - Large Image
 
M4141499 - Large Image
 
M4141499 - Large Image
Tech Bulletins
 
 
M4141499 - Tech Bulletin
Other Links
 
 
M4141499 - Other
 
M4141499 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Cloth
Material, Color, and Finish
Color
Black on White
Finish
Matte
Dimensions and Weight
Thickness
0.0065
Width
1
Height
2.25
Size
2.25 in H x 1 in W
Descriptions
Product Type
Nylon LBLS 2.25"H X 1"W BK/WT RL/90
extra long description
BRADY M4-141-499 Nylon Lbls 2.25"H
Features
Looking for a tough and versatile general-purpose label material? Look no further than the B-499 nylon cloth label material! Print almost anywhere with a Brady portable label printer.
Long Description
Aggressive Adhesive Multi-Purpose Nylon Labels 2.25"H x 1"W BK/WT RL/90
Special Features
Aggressive Adhesive;Low Temperature;Permanent Adhesive
Description
NYLON FLAG LABELS, 2.25" X 1", WHITE
Additional Information
Temperature Range
-40 °F - 194 °F
labels per package
Cartridge of 90 Labels
Manufacturer Information
Brand
Brady Worldwide, Inc.
Manufacturers Part Number
M4-141-499
GTIN
00888434592342
UPC
888434592342
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling
standard
Halogen Free (DIN VDE 0472 Part 815)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat