M4143427 - Brady M4-143-427 Selflam Vinyl Wrap

Brady Worldwide, Inc.

  • $62.02 (Each)
  • $62.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4143427
Manufacturer
Brady Worldwide, Inc.
Manufacturer's Part Number
M4-143-427
Description
Brady M4-143-427 Selflam Vinyl Wrap
Self-Laminating Vinyl Wrap Around Labels 1.25"H X 1"W BK/WT/CL RL/200
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434591710 / 00888434591710
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.02 (Each)
Resources
Images
 
 
M4143427 - Small Image
 
M4143427 - Large Image
 
M4143427 - Large Image
Tech Bulletins
 
 
M4143427 - Tech Bulletin
Other Links
 
 
M4143427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.134 in to 0.240 in
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White, Clear
Finish
Matte
Dimensions and Weight
Thickness
0.004
Width
1
Height
1.25
Size
1.25 in H x 1 in W
Descriptions
Product Type
Selflam Vinyl Wrap LBLS 1.25X1 RL/200
extra long description
BRADY M4-143-427 SelfLam Vinyl Wrap
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Description
BRADY M4-143-427 SELFLAM VINYL WRAP
Long Description
Self-Laminating Vinyl Wrap Around Labels 1.25"H x 1"W BK/WT/CL RL/200
Special Features
Self Laminating & Wrap Around
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Cartridge of 200 Labels
Manufacturer Information
Brand
Brady Worldwide, Inc.
Manufacturers Part Number
M4-143-427
GTIN
00888434591710
UPC
888434591710
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat