M491427 - Vinyl Wrap Labels 1.5" X 1" BK/WH

Brady®

  • $57.39 (Each)
  • $57.39 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M491427
Manufacturer
Brady®
Manufacturer's Part Number
M4-91-427
Description
Vinyl Wrap Labels 1.5" X 1" BK/WH
Self-Laminating Vinyl Wrap Around Labels 1.5"H X 1"W BK/WT/CL RL/180
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434591703 / 00888434591703
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.39 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
34
Resources
Images
 
 
M491427 - Small Image
 
M491427 - Large Image
 
M491427 - Large Image
 
M491427 - Large Image
Other Links
 
 
M491427 - Other
 
M491427 - Other
Tech Bulletins
 
 
M491427 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.157 in to 0.319 in
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White
Finish
Matte
Dimensions and Weight
Thickness
0.004
Width
1
Height
1.5
Size
1.5 in H x 1 in W
Descriptions
Product Type
Selflam Vinyl Wrap LBLS 1.5X1 WT RL/180
extra long description
BRADY M4-91-427 SelfLam Vinyl Wrap
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Description
VINYL WRAP LABELS 1.5" X 1" BK/WH
Long Description
Self-Laminating Vinyl Wrap Around Labels 1.5"H x 1"W BK/WT/CL RL/180
Special Features
Self Laminating & Wrap Around
Additional Information
Temperature Range
-94 °F - 158 °F
labels per package
Cartridge of 180 Labels
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M4-91-427
GTIN
00888434591703
UPC
888434591703
Taxonomies, Classifications, and Categories
Type
Label
Category Description
Printers and Labeling
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155;UL Recognized
Application
Data and Telecommunications Labeling;Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

M-Z

Location Stock Available
Sherman
8 View Store

* All prices subject to change.

Begin Live Chat