M4C750414 - Label, 0.75" W X 12' L

Brady®

  • $61.70 (Each)
  • $61.70 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4C750414
Manufacturer
Brady®
Manufacturer's Part Number
M4C-750-414
Description
Label, 0.75" W X 12' L
Bradygrip® Print-On-Hook Labels Featuring Velcro® Brand Hook 0.75"W X 12FT BK/WT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434591567 / 00888434591567
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.70 (Each)
Resources
Tech Bulletins
 
 
M4C750414 - Tech Bulletin
Images
 
 
M4C750414 - Large Image
 
M4C750414 - Large Image
 
M4C750414 - Large Image
 
M4C750414 - Small Image
Other Links
 
 
M4C750414 - Other
 
M4C750414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black on White
Finish
Matte
Dimensions and Weight
Thickness
0.015
Width
0.75
Size
0.75 in W x 12 ft L
Length
12
Descriptions
Description
LABEL, 0.75" W X 12' L
Product Type
Bradygrip LBLS W Velcro® Hook 0.75X12FT
extra long description
BRADY M4C-750-414 BradyGrip Lbls w
Features
Easily place, remove and reposition labels on cable bundles with the BradyGrip® Print-on Hook label material (B-414), paired with VELCRO® Brand ONE-WRAP® Rolls. Available for Brady portable label printers.
Long Description
BradyGrip® Print-on-Hook Labels featuring VELCRO® Brand Hook 0.75"W x 12ft BK/WT
Special Features
Removable;Repositionable
Additional Information
Temperature Range
-40 °F - 122 °F
labels per package
Cartridge of 12 Feet
Manufacturer Information
Manufacturers Part Number
M4C-750-414
Brand
Brady®
GTIN
00888434591567
UPC
888434591567
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat