M510KIT - M510 Portable Label Printer W Accs Kit

Brady®

  • $548.56 (Each)
  • $548.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M510KIT
Manufacturer
Brady®
Manufacturer's Part Number
M510-KIT
Description
M510 Portable Label Printer W Accs Kit
M510 Portable Label Printer With Accessories Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
888434624326 / 00888434624326
Weight per unit
9.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.56 (Each)
Resources
Other Links
 
 
M510KIT - Other
 
M510KIT - Other
 
M510KIT - Other
 
M510KIT - Other
 
M510KIT - Other
 
M510KIT - Other
 
M510KIT - Other
 
M510KIT - Other
Attachments
 
 
M510KIT - Specification Sheet
Brochures
 
 
M510KIT - Brochure
Images
 
 
M510KIT - Large Image
 
M510KIT - Large Image
 
M510KIT - Large Image
 
M510KIT - Large Image
 
M510KIT - Large Image
 
M510KIT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3.75 in H x 5.75 in W x 10 in D
Descriptions
Product Type
M510 Portable Label Printer W Accs Kit
Features
The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do. Kit includes Brady Workstation Safety and Facility ID software and a hard case.
extra long description
BRADY M510-KIT M510 Portable Label
Description
M510 PORTABLE LABEL PRINTER W ACCS KIT
Long Description
M510 Portable Label Printer with Accessories Kit
Additional Information
included
(1) M510 Printer;(1) Indoor/Outdoor Vinyl Label Cartridge (M5C-1500-595-WT-BK);(1) Rechargeable NiMH Battery Pack (M-NIMH-BATTERY);(1) Rechargeable Li-ion Battery Pack (M-LION-BATTERY);(1) AC Adapter (M41-51-61-AC);(1) Quick Start Guide;(1) Brady Workstation Basic Design Suite;(1) USB Cable (M-USB-103788);(1) Hard Case (M510-HC);(1) Magnet (M51-MAGNET);(1) Utility Hook (M51-HOOK);(1) USB Flash Drive with Driver and User Manual
Warranty
2 Years
Operating Temperature Range
40°F - 110°F
Power Source
AC Adaptor;Rechargeable Battery
software
Brady Workstation
language
Bulgarian;Chinese (Traditional and Simplified);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Italian;Japanese;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Mexico);Swedish;Turkish
Battery Type
Rechargeable Lithium-ion Battery;Rechargeable NiMH Battery
Battery Included
Yes
Display Type
Color LCD Screen;LCD backlit graphics display
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M510-KIT
GTIN
00888434624326
UPC
888434624326
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Printer Kit
Packaging
Weight
3.05
Weight per each
9.75
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat