M511 - Portable Bluetooth Label Printer

Brady®

  • $457.13 (Each)
  • $457.13 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M511
Manufacturer
Brady®
Manufacturer's Part Number
M511
Description
Portable Bluetooth Label Printer
M511 Label Printer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
888434620557 / 00888434620557
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$457.13 (Each)
Resources
Other Links
 
 
M511 - Other
 
M511 - Other
 
M511 - Other
 
M511 - Other
 
M511 - Other
 
M511 - Other
 
M511 - Other
Images
 
 
M511 - Video
 
M511 - Small Image
 
M511 - Large Image
 
M511 - Large Image
 
M511 - Large Image
 
M511 - Large Image
Attachments
 
 
M511 - Specification Sheet
Brochures
 
 
M511 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3.6 in H x 6 in W x 6.4 in D
Descriptions
Long Description
M511 Label Printer
Description
PORTABLE BLUETOOTH LABEL PRINTER
Product Type
M511 Label Printer
extra long description
BRADY M511 M511 Label Printer
Features
Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously.
Additional Information
included
(1) M511 Printer;(1) Indoor/Outdoor Vinyl Label Cartridge (M5C-1500-595-WT-BK);(1) M211 M511 AC Adapter (M211-M511-AC);(1) Quick Start Guide;(1) Brady Workstaion Basic Desgin Suite
Warranty
2 Years
Power Source
AC Adaptor;Rechargeable Battery;USB
Operating Temperature Range
40°F - 110°F
language
Arabic (Egypt);Bahasa (Indonesian);Bahasa Malay;Bulgarian;Chinese (Traditional and Simplified);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hebrew;Hungarian;Italian;Japanese;Korean;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (universal);Swedish;Thai;Turkish;Vietnamese
software
Express Labels Mobile App;Brady Workstation;Windows based driver for 3rd party software use
Battery Type
Lithium-ion Battery;Internal, not removable
Battery Included
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
M511
Brand
Brady®
GTIN
00888434620557
UPC
888434620557
Taxonomies, Classifications, and Categories
Type
Portable Printer
Category Description
HAND TOOLS
Packaging
Weight
2.3
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat