M51427 - Vinyl Labels, 2.5" X 1", BK/WH

Brady®

  • $63.58 (Each)
  • $63.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M51427
Manufacturer
Brady®
Manufacturer's Part Number
M-51-427
Description
Vinyl Labels, 2.5" X 1", BK/WH
Self-Laminating Vinyl Wire and Cable Labels 2.5IN H X 1IN W BK/WT, Clear 110/RL
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820999645 / 00662820999645
Weight per unit
0.357 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.58 (Each)
Resources
Images
 
 
M51427 - Small Image
 
M51427 - Large Image
 
M51427 - Large Image
 
M51427 - Large Image
 
M51427 - Large Image
 
M51427 - Large Image
 
M51427 - Large Image
Attachments
 
 
M51427 - Specification Sheet
Tech Bulletins
 
 
M51427 - Tech Bulletin
Other Links
 
 
M51427 - Other
 
M51427 - Other
 
M51427 - Other
 
M51427 - Other
 
M51427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
Self-laminating Vinyl Wire and Cable Labels 2.5in H x 1in W BK/WT, Clear 110/RL
extra long description
BRADY M-51-427 Label Vinyl 2.5in x
Product Type
Label Vinyl 2.5IN X 1IN 110/RL
Features
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer.
Description
VINYL LABELS, 2.5" X 1", BK/WH
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-51-427
GTIN
00662820999645
UPC
662820999645
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.357
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat