M51H00K - Utility Hook (M511)

Brady®

  • $39.99 (Each)
  • $39.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M51H00K
Manufacturer
Brady®
Manufacturer's Part Number
M51-HOOK
Description
Utility Hook (M511)
M511 Label Printer Utility Hook For Hands-Free Operation
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
N/A
UPC/GTIN
888434623404 / 00888434623404
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
M51H00K - Small Image
 
M51H00K - Large Image
 
M51H00K - Large Image
Other Links
 
 
M51H00K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Depth
0.49
Height
2.34
Width
2.28
Descriptions
Description
UTILITY HOOK (M511)
Product Type
M511 Printer Accessory - Utility Hook
extra long description
BRADY M51-HOOK M511 Printer Accesso
Features
Take your printer wherever you work. Hang it easily on a cart, tool belt, rack or bucket organizer with this durable Utility Hook. Save space. Print right where the work happens
Long Description
M511 Label Printer Utility Hook for hands-free operation
Additional Information
included
(1) Utility Hook Accessory(3) Attachment Screws
Manufacturer Information
Manufacturers Part Number
M51-HOOK
Brand
Brady®
GTIN
00888434623404
UPC
888434623404
Taxonomies, Classifications, and Categories
Type
HOOK
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Safety Identification;Warehouse Marking;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat