M610BKIT - M610 Bluetooth Label Printer Accessory Kit

Brady®

  • $914.27 (Each)
  • $914.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M610BKIT
Manufacturer
Brady®
Manufacturer's Part Number
M610-B-KIT
Description
M610 Bluetooth Label Printer Accessory Kit
M610 Bluetooth Label Printer Accessory Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
888434620465 / 00888434620465
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$914.27 (Each)
Resources
Images
 
 
M610BKIT - Video
 
M610BKIT - Small Image
 
M610BKIT - Large Image
 
M610BKIT - Large Image
 
M610BKIT - Large Image
 
M610BKIT - Large Image
 
M610BKIT - Large Image
Attachments
 
 
M610BKIT - Specification Sheet
Brochures
 
 
M610BKIT - Brochure
Other Links
 
 
M610BKIT - Other
 
M610BKIT - Other
 
M610BKIT - Other
 
M610BKIT - Other
 
M610BKIT - Other
 
M610BKIT - Other
 
M610BKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
12.93 in H x 4.22 in W x 4.19 in D
Descriptions
Description
M610 BLUETOOTH LABEL PRINTER ACCESSORY KIT
Product Type
M610 Bluetooth Printer Accessory Kit
extra long description
BRADY M610-B-KIT M610 Bluetooth Pr
Features
Get the durability your work demands. Do more with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4,500 labels on a full charge. Kit includes a hard case.
Long Description
M610 Bluetooth Label Printer Accessory Kit
Additional Information
media
Yes
Battery Type
Rechargeable Lithium-Ion Battery
Battery Included
Yes
included
(1) M610 Label Printer (M610);(1) AC Adapter/Battery Charger (M-AC-POWER);(1) Self Laminating Cable Wraps (M6-11-427);(1) Black Ribbon (M61-R4310);(1) Hard Case (M610-HC);(1) Li-ION Rechargeable Battery (M-LION-BATTERY);(1) Printed Quick Start Guide;(1) Product USB;(1) USB Cord;(1) Brady WorkStation Basic Design Software
Operating Temperature Range
0°F - 115°F
Warranty
2 Years
Power Source
AC Adaptor;Rechargeable Battery
software
Brady Workstation;Express Labels Mobile App
language
Bulgarian;Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M610-B-KIT
GTIN
00888434620465
UPC
888434620465
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Printer
Packaging
Weight
3.1
Weight per each
10.2
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling;Facility Identification;Safety Identification
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat