M610KIT - M610 Label Printer With Hard Case

Brady®

  • $891.41 (Each)
  • $891.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M610KIT
Manufacturer
Brady®
Manufacturer's Part Number
M610-KIT
Description
M610 Label Printer With Hard Case
M610 Label Printer With Hard Case
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
888434620458 / 00888434620458
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$891.41 (Each)
Resources
Images
 
 
M610KIT - Video
 
M610KIT - Small Image
 
M610KIT - Large Image
 
M610KIT - Large Image
 
M610KIT - Large Image
 
M610KIT - Large Image
 
M610KIT - Large Image
Attachments
 
 
M610KIT - Specification Sheet
Brochures
 
 
M610KIT - Brochure
Other Links
 
 
M610KIT - Other
 
M610KIT - Other
 
M610KIT - Other
 
M610KIT - Other
 
M610KIT - Other
 
M610KIT - Other
 
M610KIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
12.93 in H x 4.22 in W x 4.19 in D
Descriptions
Description
M610 LABEL PRINTER WITH HARD CASE
Product Type
M610 Label Printer With Hard Case
extra long description
BRADY M610-KIT M610 Label Printer w
Features
Get the durability your work demands. Do more with enhanced capabilities like military grade shock resistance, below freezing operating temps and the widest range of data entry options. Plus, print up to 4,500 labels on a full charge. Kit includes a Hard Case.
Long Description
M610 Label Printer with Hard Case
Additional Information
media
Yes
Battery Type
Rechargeable Lithium-Ion Battery
Battery Included
Yes
included
(1) M610 Label Printer (M610);(1) AC Adapter/Battery Charger (M-AC-POWER);(1) Self Laminating Cable Wraps (M6-11-427);(1) Black Ribbon (M61-R4310);(1) Hard Case (M610-HC);(1) Li-ION Rechargeable Battery (M-LION-BATTERY);(1) Printed Quick Start Guide;(1) Product USB;(1) USB Cord;(1) Brady WorkStation Basic Design Software
Operating Temperature Range
0°F - 115°F
Warranty
2 Years
Power Source
AC Adaptor;Rechargeable Battery
software
Brady Workstation
language
Bulgarian;Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M610-KIT
GTIN
00888434620458
UPC
888434620458
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Printer
Packaging
Weight
3.1
Weight per each
10.2
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Wire and Cable Labeling;Facility Identification;Safety Identification
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat