M611 - M611 Label Printer

Brady®

  • $869.55 (Each)
  • $869.55 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M611
Manufacturer
Brady®
Manufacturer's Part Number
M611
Description
M611 Label Printer
M611 Label Printer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
N/A
UPC/GTIN
888434615669 / 00888434615669
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$869.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
M611 - Video
 
M611 - Small Image
 
M611 - Large Image
 
M611 - Large Image
 
M611 - Large Image
 
M611 - Large Image
 
M611 - Large Image
Attachments
 
 
M611 - Specification Sheet
Brochures
 
 
M611 - Brochure
Other Links
 
 
M611 - Other
 
M611 - Other
 
M611 - Other
 
M611 - Other
 
M611 - Other
 
M611 - Other
 
M611 - Other
 
M611 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.55 in H x 4.46 in W x 10.97 in D
Descriptions
Description
M611 LABEL PRINTER
Product Type
M611 Label Printer
extra long description
BRADY M611 M611 Label Printer
Features
Get more flexibility in the field. Store more than 1,000 labels on board, access files easier and print multiple ways – on demand. Create, share and print anywhere, anytime. Includes Brady Workstation Design and Print Essentials.
Long Description
M611 Label Printer
Additional Information
media
Yes
included
(1) AC Adapter (M-AC-POWER);(1) Black Ribbon (M61-R4310);(1)Brady Workstation Design & Print Essentials Insert Software;(1) M611 Label Printer (M611);(1) USB Cable;(1) White Self-Laminating Wrap (M6-11-427)
Warranty
2 Years
Operating Temperature Range
40°F - 120°F
Power Source
AC Adaptor;Rechargeable Battery
software
Brady Workstation;Express Labels Mobile App;Windows based driver for 3rd party software use
language
Bulgarian;Chinese (Simplified);Chinese (Traditional);Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Greek;Hungarian;Italian;Japanese;Korean;Norwegian;Polish;Portuguese (Portugal);Romanian;Russian;Slovak;Slovenian;Spanish (Spain);Swedish;Turkish
Display Type
Color Touch Screen;LCD backlit graphics display
Battery Type
Rechargeable Lithium-Ion Battery
Battery Included
Yes
Manufacturer Information
Manufacturers Part Number
M611
Brand
Brady®
GTIN
00888434615669
UPC
888434615669
Taxonomies, Classifications, and Categories
Type
Portable Printer
Category Description
Printers and Labeling
Packaging
Weight
3.52
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Wire and Cable Labeling;Facility Identification;Safety Identification
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Collins
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat