M611AMBTW - M611 Mobile Label Printer

Brady®

  • $799.99 (Each)
  • $799.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M611AMBTW
Manufacturer
Brady®
Manufacturer's Part Number
M611-AM-BT-W
Description
M611 Mobile Label Printer
Bradyprinter M611 Mobile Label Printer With Bluetooth and Wifi
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
754473607395 / 00754473607395
Weight per unit
6.614 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.99 (Each)
Resources
Images
 
 
M611AMBTW - Large Image
 
M611AMBTW - Large Image
 
M611AMBTW - Large Image
 
M611AMBTW - Large Image
 
M611AMBTW - Large Image
 
M611AMBTW - Large Image
 
M611AMBTW - Large Image
 
M611AMBTW - Small Image
Other Links
 
 
M611AMBTW - Other
 
M611AMBTW - Other
 
M611AMBTW - Other
 
M611AMBTW - Other
 
M611AMBTW - Other
 
M611AMBTW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.55 in H x 4.46 in W x 10.97 in D
Descriptions
Description
M611 MOBILE LABEL PRINTER
Features
Get the complete print-from-everywhere solution. Pair the BradyPrinter M611 Mobile Label Printer with the Express Labels Mobile App to bridge the gap between the office and the field.
Product Type
Bradyprinter M611 BT/Wifi Ac
extra long description
BRADY M611-AM-BT-W BRADYPRINTER M61
Long Description
BradyPrinter M611 Mobile Label Printer with Bluetooth and WIFI
Special Features
Brady Workstation;Express Labels Mobile App;Windows based driver for 3rd party software use
Additional Information
included
(1) AC Adapter/Battery Charger (M-AC-143110);(1) BradyPrinter M611 Mobile Printer (M611-AM-BT-W);(1) Li-Ion Internal Rechargeable Battery;(1) Matte White Polyester General Identification Labels (PTL-97-488);(1) R4300 Series Printer Ribbon (M61-R4310);(1) USB Cable;(1) USB Flash Drive with Product Info and Windows Driver
Warranty
2 Years
Operating Temperature Range
40°F - 120°F
Power Source
AC Adaptor;Rechargeable Battery
language
English (US);French (France);Portuguese (Portugal);Spanish (Spain)
Display Type
Color Touch Screen;LCD backlit graphics display
Battery Type
Rechargeable Lithium-Ion Battery
Battery Included
Yes
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M611-AM-BT-W
GTIN
00754473607395
UPC
754473607395
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Printer
Availability
Status
Inactive
Packaging
Weight
3.52
Weight per each
6.614
Carton
1
Uses, Certifications, and Standards
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Wire and Cable Labeling;Facility Identification;Safety Identification
standard
FCC Part 15 Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat