M61871342WT - Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL

Brady®

  • $82.28 (Each)
  • $82.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M61871342WT
Manufacturer
Brady®
Manufacturer's Part Number
M6-187-1-342-WT
Description
Permasleeve Heat-Shrink Labels 0.187" Dia WT 1" RL
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/100
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434595480 / 00888434595480
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.28 (Each)
Resources
Images
 
 
M61871342WT - Small Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
 
M61871342WT - Large Image
Tech Bulletins
 
 
M61871342WT - Tech Bulletin
Other Links
 
 
M61871342WT - Other
 
M61871342WT - Other
 
M61871342WT - Other
 
M61871342WT - Other
 
M61871342WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187
Height
0.335 in
Size
0.335 in H x 1 in W
Width
1 in
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.187" DIA WT 1" RL
Product Type
Heat-Shrink LBLS 0.187DIA WT 1" RL/100
extra long description
BRADY M6-187-1-342-WT Heat-Shrink L
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Long Description
PermaSleeve® Heat-Shrink Labels 0.187 in Dia WT 1 in RL/100
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
100
Shrink Ratio
3:1
Quantity
Roll of 100 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6-187-1-342-WT
GTIN
00888434595480
UPC
888434595480
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat