M61R4310 - R4300 Series Printer Ribbon, 2" X 75', BK

Brady®

  • $40.10 (Each)
  • $40.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M61R4310
Manufacturer
Brady®
Manufacturer's Part Number
M61-R4310
Description
R4300 Series Printer Ribbon, 2" X 75', BK
BMP61 M611 Series R4300 Printer Ribbon, Roll Of 75', Black, 2" W
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
N/A
UPC/GTIN
754473580513 / 00754473580513
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.10 (Each)
Resources
Images
 
 
M61R4310 - Large Image
 
M61R4310 - Small Image
 
M61R4310 - Large Image
 
M61R4310 - Large Image
Attachments
 
 
M61R4310 - Specification Sheet
Tech Bulletins
 
 
M61R4310 - Tech Bulletin
Other Links
 
 
M61R4310 - Other
 
M61R4310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2 in W x 75 ft L
Length
75
Descriptions
Description
R4300 SERIES PRINTER RIBBON, 2" X 75', BK
Features
BMP®61 Series ribbon cartridges allow users to change ribbons in seconds.
Product Type
Printer Ribbon, 2 In W X 75 FT L
extra long description
BRADY M61-R4310 PRINTER RIBBON, 2 I
Long Description
BMP61 M611 Series R4300 Printer Ribbon, Roll of 75', Black, 2" W
Special Features
Chemical-Resistant;Smear-Resistant
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M61-R4310
GTIN
00754473580513
UPC
754473580513
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Printer Ribbon
Packaging
Weight per each
0.175
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat