M63751342WT - Permasleeve Heat-Shrink Labels 0.375" Dia WT 1" RL

Brady®

  • $145.01 (Each)
  • $145.01 (Each)
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
M63751342WT
Manufacturer
Brady®
Manufacturer's Part Number
M6-375-1-342-WT
Description
Permasleeve Heat-Shrink Labels 0.375" Dia WT 1" RL
Permasleeve® Heat-Shrink Labels 0.375 In Dia WT 1 In RL/100
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
888434595787 / 00888434595787
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.01 (Each)
Resources
Images
 
 
M63751342WT - Small Image
 
M63751342WT - Large Image
 
M63751342WT - Large Image
 
M63751342WT - Large Image
 
M63751342WT - Large Image
 
M63751342WT - Large Image
 
M63751342WT - Large Image
Tech Bulletins
 
 
M63751342WT - Tech Bulletin
Other Links
 
 
M63751342WT - Other
 
M63751342WT - Other
 
M63751342WT - Other
 
M63751342WT - Other
 
M63751342WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.375 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.375
Height
0.645 in
Size
0.645 in H x 1 in W
Width
1 in
Descriptions
Description
PERMASLEEVE HEAT-SHRINK LABELS 0.375" DIA WT 1" RL
Product Type
Heat-Shrink LBLS 0.375DIA WT 1" RL/100
extra long description
BRADY M6-375-1-342-WT Heat-Shrink L
Features
Designed for rigorous wire marking applications, PermaSleeve® Heat Shrink Polyolefin (B-342) labels combine speed, ease of use, and permanence to create high quality labeling.
Long Description
PermaSleeve® Heat-Shrink Labels 0.375 in Dia WT 1 in RL/100
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
100
Shrink Ratio
3:1
Quantity
Roll of 100 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6-375-1-342-WT
GTIN
00888434595787
UPC
888434595787
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M63751342WT.
Jump To:

Similar Items

Similar items are close alternatives to M63751342WT, though they may not be 100% alike.

Permasleeve Heat Shrink Wire and Cable Labels 3/8" Dia For BMP61 BMP71 M611 - 1"...
  • Our Part #: PSPT3751WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PSPT-375-1-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($139.87) ·
PSPT3751WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$139.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat