M6C1900439 - Multi-Purpose Vinyl Labels 1.9" X 50' WH

Brady®

  • $150.25 (Each)
  • $150.25 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M6C1900439
Manufacturer
Brady®
Manufacturer's Part Number
M6C-1900-439
Description
Multi-Purpose Vinyl Labels 1.9" X 50' WH
Multi-Purpose Vinyl Labels 1.9 In W X 50 FT L WT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Printers and Labeling
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434601334 / 00888434601334
Weight per unit
0.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
M6C1900439 - Small Image
 
M6C1900439 - Large Image
 
M6C1900439 - Large Image
 
M6C1900439 - Large Image
 
M6C1900439 - Large Image
 
M6C1900439 - Large Image
 
M6C1900439 - Large Image
Tech Bulletins
 
 
M6C1900439 - Tech Bulletin
Other Links
 
 
M6C1900439 - Other
 
M6C1900439 - Other
 
M6C1900439 - Other
 
M6C1900439 - Other
 
M6C1900439 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Length
50
Thickness
0.0042
Width
1.9
Size
1.9 in W x 50 ft L
Descriptions
Description
MULTI-PURPOSE VINYL LABELS 1.9" X 50' WH
Product Type
Label 1.9" X 50' Vinyl WT
extra long description
BRADY M6C-1900-439 Label 1.9" x 50'
Features
With availability in 12 colors, colored vinyl labels (B-439) are ideal for product, component, rating plate and General ID identification where various color options is required.
Long Description
Multi-Purpose Vinyl Labels 1.9 in W x 50 ft L WT
Special Features
Aggressive Adhesive;Harsh Environment;Permanent Adhesive
Additional Information
Temperature Range
-94 °F - 176 °F
labels per package
Roll of 50 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6C-1900-439
GTIN
00888434601334
UPC
888434601334
Taxonomies, Classifications, and Categories
Type
Label
Category Description
Printers and Labeling
Packaging
Weight per each
0.463
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Collins
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat