M6C500439 - Multi-Purpose Vinyl Labels 0.5" W X 50' L WT

Brady®

  • $71.99 (Each)
  • $71.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M6C500439
Manufacturer
Brady®
Manufacturer's Part Number
M6C-500-439
Description
Multi-Purpose Vinyl Labels 0.5" W X 50' L WT
Multi-Purpose Vinyl Labels 0.5 In W X 50 FT L WT
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
55121612 - Printer labels
UPC/GTIN
888434601785 / 00888434601785
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.99 (Each)
Resources
Images
 
 
M6C500439 - Small Image
 
M6C500439 - Large Image
 
M6C500439 - Large Image
 
M6C500439 - Large Image
 
M6C500439 - Large Image
 
M6C500439 - Large Image
 
M6C500439 - Large Image
Tech Bulletins
 
 
M6C500439 - Tech Bulletin
Other Links
 
 
M6C500439 - Other
 
M6C500439 - Other
 
M6C500439 - Other
 
M6C500439 - Other
 
M6C500439 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Thickness
0.0042
Width
0.5
Size
0.5 in W x 50 ft L
Length
50
Descriptions
Description
MULTI-PURPOSE VINYL LABELS 0.5" W X 50' L WT
Product Type
Label 0.5" X 50' Vinyl WT
extra long description
BRADY M6C-500-439 Label 0.5" x 50'
Features
With availability in 12 colors, colored vinyl labels (B-439) are ideal for product, component, rating plate and General ID identification where various color options is required.
Long Description
Multi-Purpose Vinyl Labels 0.5 in W x 50 ft L WT
Special Features
Aggressive Adhesive;Harsh Environment;Permanent Adhesive
Additional Information
Temperature Range
-94 °F - 176 °F
labels per package
Roll of 50 Feet
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M6C-500-439
GTIN
00888434601785
UPC
888434601785
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;ASTM G 155
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat