M711871342 - Heat Shrink Labels, 3/16" Diameter, 1", WH

Brady®

  • $77.13 (Each)
  • $77.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M711871342
Manufacturer
Brady®
Manufacturer's Part Number
M71-187-1-342
Description
Heat Shrink Labels, 3/16" Diameter, 1", WH
BMP71 Permasleeve Polyolefin Wire Marking Sleeves, 0.187" Dia X 1.0" W, White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820800590 / 00662820800590
Weight per unit
0.209 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.13 (Each)
Resources
Images
 
 
M711871342 - Small Image
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Large Image
 
M711871342 - Large Image
Attachments
 
 
M711871342 - Specification Sheet
Brochures
 
 
M711871342 - Brochure
Tech Bulletins
 
 
M711871342 - Tech Bulletin
Other Links
 
 
M711871342 - Other
 
M711871342 - Other
 
M711871342 - Other
 
M711871342 - Other
 
M711871342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H x 1 in W
Width
1
Descriptions
Description
HEAT SHRINK LABELS, 3/16" DIAMETER, 1", WH
Long Description
BMP71 PermaSleeve Polyolefin Wire Marking Sleeves, 0.187" Dia x 1.0" W, White
Special Features
Heat Shrink
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
Sleeve, 0.187 In Dia X 1.0 In W
extra long description
BRADY M71-187-1-342 SLEEVE, 0.187 I
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Manufacturers Part Number
M71-187-1-342
Brand
Brady®
GTIN
00662820800590
UPC
662820800590
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.209
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat