M71C2000595WT - Vinyl Label Tape, 2" X 50', WH

Brady®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M71C2000595WT
Manufacturer
Brady®
Manufacturer's Part Number
M71C-2000-595-WT
Description
Vinyl Label Tape, 2" X 50', WH
Vinyl Labels 2 In W X 50 FT L White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473198633 / 00754473198633
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M71C2000595WT - Small Image
 
M71C2000595WT - Large Image
 
M71C2000595WT - Large Image
 
M71C2000595WT - Large Image
 
M71C2000595WT - Large Image
 
M71C2000595WT - Large Image
 
M71C2000595WT - Large Image
Attachments
 
 
M71C2000595WT - Specification Sheet
Brochures
 
 
M71C2000595WT - Brochure
Tech Bulletins
 
 
M71C2000595WT - Tech Bulletin
Other Links
 
 
M71C2000595WT - Other
 
M71C2000595WT - Other
 
M71C2000595WT - Other
 
M71C2000595WT - Other
 
M71C2000595WT - Other
 
M71C2000595WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Long Description
Vinyl Labels 2 in W x 50 ft L White
extra long description
BRADY M71C-2000-595-WT Label Vinyl
Description
VINYL LABEL TAPE, 2" X 50', WH
Product Type
Label Vinyl 2IN X 50FT WT
Features
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Additional Information
included
1 Continuous Roll (50 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M71C-2000-595-WT
GTIN
00754473198633
UPC
754473198633
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.56
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M71C2000595WT.
Jump To:

Similar Items

Similar items are close alternatives to M71C2000595WT, though they may not be 100% alike.

All-Weather Vinyl Labels 2 In W X 50 FT L WT M710;BMP71
  • Our Part #: M7C2000595WT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: M7C-2000-595-WT
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
M7C2000595WT - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat