MC11000595WTBK - Vinyl Label Tape, 1" X 25', BK/WH

Brady®

  • $70.88 (Each)
  • $70.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC11000595WTBK
Manufacturer
Brady®
Manufacturer's Part Number
MC1-1000-595-WT-BK
Description
Vinyl Label Tape, 1" X 25', BK/WH
Vinyl Labels 1 In W X 25 FT L Black On White
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820999676 / 00662820999676
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.88 (Each)
Resources
Images
 
 
MC11000595WTBK - Small Image
 
MC11000595WTBK - Large Image
 
MC11000595WTBK - Large Image
 
MC11000595WTBK - Large Image
 
MC11000595WTBK - Large Image
 
MC11000595WTBK - Large Image
Attachments
 
 
MC11000595WTBK - Specification Sheet
Brochures
 
 
MC11000595WTBK - Brochure
Tech Bulletins
 
 
MC11000595WTBK - Tech Bulletin
Other Links
 
 
MC11000595WTBK - Other
 
MC11000595WTBK - Other
 
MC11000595WTBK - Other
 
MC11000595WTBK - Other
 
MC11000595WTBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
VINYL LABEL TAPE, 1" X 25', BK/WH
Features
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Product Type
Label Vinyl 1IN X 25FT BK/WT
Long Description
Vinyl Labels 1 in W x 25 ft L Black on White
extra long description
BRADY MC1-1000-595-WT-BK Label Viny
Additional Information
included
1 Continuous Roll (25 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC1-1000-595-WT-BK
GTIN
00662820999676
UPC
662820999676
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.355
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat