MC1500595YLBK - Vinyl Label Tape, 1.5" X 25', BK/Yl

Brady®

  • $84.18 (Each)
  • $84.18 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC1500595YLBK
Manufacturer
Brady®
Manufacturer's Part Number
MC-1500-595-YL-BK
Description
Vinyl Label Tape, 1.5" X 25', BK/Yl
Vinyl Labels 1.5 In W X 25 FT L Black On Yellow
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473146610 / 00754473146610
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.18 (Each)
Resources
Attachments
 
 
MC1500595YLBK - Specification Sheet
Images
 
 
MC1500595YLBK - Large Image
 
MC1500595YLBK - Large Image
 
MC1500595YLBK - Large Image
 
MC1500595YLBK - Large Image
 
MC1500595YLBK - Large Image
 
MC1500595YLBK - Small Image
Tech Bulletins
 
 
MC1500595YLBK - Tech Bulletin
Other Links
 
 
MC1500595YLBK - Other
 
MC1500595YLBK - Other
 
MC1500595YLBK - Other
 
MC1500595YLBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Features
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
Description
VINYL LABEL TAPE, 1.5" X 25', BK/YL
Product Type
Label Vinyl 1.5IN X 25FT BK/Yl
Long Description
Vinyl Labels 1.5 in W x 25 ft L Black on Yellow
extra long description
BRADY MC-1500-595-YL-BK Label Vinyl
Additional Information
included
1 Continuous Roll (25 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC-1500-595-YL-BK
GTIN
00754473146610
UPC
754473146610
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.44
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC1500595YLBK.
Jump To:

Similar Items

Similar items are close alternatives to MC1500595YLBK, though they may not be 100% alike.

All-Weather Vinyl Labels 1.5 In W X 25FT Black On Yellow
  • Our Part #: M5C1500595YLBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M5C-1500-595-YL-BK
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.22) ·
M5C1500595YLBK - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$80.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat