MC250342 - Heat Shrink Sleeve, 0.25" Dia X 7', BK/WH

Brady®

  • $79.75 (Each)
  • $79.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC250342
Manufacturer
Brady®
Manufacturer's Part Number
MC-250-342
Description
Heat Shrink Sleeve, 0.25" Dia X 7', BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 16 Awg to 8 Awg BK/WH 7 Feet
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473082888 / 00754473082888
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.75 (Each)
Resources
Images
 
 
MC250342 - Small Image
 
MC250342 - Large Image
 
MC250342 - Large Image
 
MC250342 - Large Image
 
MC250342 - Large Image
 
MC250342 - Large Image
Attachments
 
 
MC250342 - Specification Sheet
Tech Bulletins
 
 
MC250342 - Tech Bulletin
Other Links
 
 
MC250342 - Other
 
MC250342 - Other
 
MC250342 - Other
 
MC250342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heat-shrink Polyolefin
Wire Size
0.25 in Dia x 7 ft L
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Length
7
Diameter
0.25 in Diameter as Supplied
Size
0.439 in H
Descriptions
Description
HEAT SHRINK SLEEVE, 0.25" DIA X 7', BK/WH
Product Type
Mseries B342 WHT 0.439"X7' 1 Roll
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
extra long description
BRADY MC-250-342 MSERIES B342 WHT 0
Special Features
Heat Shrink
Long Description
M Series PermaSleeve® Heat-shrink Polyolefin 16 AWG to 8 AWG BK/WH 7 Feet
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC-250-342
GTIN
00754473082888
UPC
754473082888
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.275
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat