MC500595CLBK - Vinyl Label Tape, 0.5" X 20', BK/CLR

Brady®

  • $40.78 (Each)
  • $40.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC500595CLBK
Manufacturer
Brady®
Manufacturer's Part Number
MC-500-595-CL-BK
Description
Vinyl Label Tape, 0.5" X 20', BK/CLR
Vinyl Labels 0.5 In W X 20 FT L Black On Clear
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
754473146467 / 00754473146467
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.78 (Each)
Resources
Images
 
 
MC500595CLBK - Small Image
 
MC500595CLBK - Large Image
 
MC500595CLBK - Large Image
 
MC500595CLBK - Large Image
 
MC500595CLBK - Large Image
 
MC500595CLBK - Large Image
Attachments
 
 
MC500595CLBK - Specification Sheet
Tech Bulletins
 
 
MC500595CLBK - Tech Bulletin
Other Links
 
 
MC500595CLBK - Other
 
MC500595CLBK - Other
 
MC500595CLBK - Other
 
MC500595CLBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Product Type
Label Vinyl 0.5IN X 20FT BK/CL
Description
VINYL LABEL TAPE, 0.5" X 20', BK/CLR
Features
Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
extra long description
BRADY MC-500-595-CL-BK Label Vinyl
Long Description
Vinyl Labels 0.5 in W x 20 ft L Black on Clear
Additional Information
included
1 Continuous Roll (20 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
MC-500-595-CL-BK
GTIN
00754473146467
UPC
754473146467
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.285
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat