PS10002WT - Permasleeve Heat Shrink Wire and Cable Labels 1"

Brady®

  • $666.41 (Each)
  • $666.41 (Each)
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
PS10002WT
Manufacturer
Brady®
Manufacturer's Part Number
PS-1000-2-WT
Description
Permasleeve Heat Shrink Wire and Cable Labels 1"
Permasleeve Polyolefin Wire Marking Sleeves, White, 1" Dia X 2" W, Roll Of 250 Each
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820326069 / 00662820326069
Weight per unit
2.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.41 (Each)
Resources
Images
 
 
PS10002WT - Small Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
 
PS10002WT - Large Image
Attachments
 
 
PS10002WT - Specification Sheet
Tech Bulletins
 
 
PS10002WT - Tech Bulletin
Other Links
 
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
 
PS10002WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1 in Dia x 2 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Height
1.66 in
Size
1.66 in H x 2 in W
Diameter
1
Width
2 in
Descriptions
Product Type
Sleeve, 1 In Dia X 2 In W
extra long description
BRADY PS-1000-2-WT SLEEVE, 1 IN DIA
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Description
PERMASLEEVE HEAT SHRINK WIRE AND CABLE LABELS 1"
Long Description
PermaSleeve Polyolefin Wire Marking Sleeves, White, 1" Dia x 2" W, Roll of 250 Each
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Number of Markers
250
Shrink Ratio
3:1
Quantity
Roll of 250 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PS-1000-2-WT
GTIN
00662820326069
UPC
662820326069
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SLEEVE
Packaging
Weight per each
2.325
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat