PSPT1871WT - Heat Shrink Sleeve, 0.25" Diameter X 1" WH

Brady®

  • $85.28 (Each)
  • $85.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSPT1871WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-187-1-WT
Description
Heat Shrink Sleeve, 0.25" Diameter X 1" WH
Permasleeve Heat Shrink Wire and Cable Labels 3/16" Dia For BMP61 BMP71 M611 - 1" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184584 / 00662820184584
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.28 (Each)
Resources
Images
 
 
PSPT1871WT - Small Image
 
PSPT1871WT - Large Image
 
PSPT1871WT - Large Image
 
PSPT1871WT - Large Image
 
PSPT1871WT - Large Image
 
PSPT1871WT - Large Image
 
PSPT1871WT - Large Image
Attachments
 
 
PSPT1871WT - Specification Sheet
Brochures
 
 
PSPT1871WT - Brochure
Other Links
 
 
PSPT1871WT - Other
 
PSPT1871WT - Other
 
PSPT1871WT - Other
 
PSPT1871WT - Other
 
PSPT1871WT - Other
 
PSPT1871WT - Other
Tech Bulletins
 
 
PSPT1871WT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.187 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Diameter
0.187 in Diameter as Supplied
Size
0.335 in H x 1 in W
Width
1
Descriptions
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 3/16" Dia for BMP61 BMP71 M611 - 1" White
Special Features
Heat Shrink
Features
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Product Type
Sleeve, 0.187 In Dia X 1 In W
extra long description
BRADY PSPT-187-1-WT SLEEVE, 0.187 I
Description
HEAT SHRINK SLEEVE, 0.25" DIAMETER X 1" WH
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PSPT-187-1-WT
GTIN
00662820184584
UPC
662820184584
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
Electrical Labeling;Wire and Cable Labeling
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat