PSPT375175WT - Heat Shrink Sleeve, 0.5" Diameter X 1.75" WH

Brady®

  • Special Order Item
  • $0.00 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSPT375175WT
Manufacturer
Brady®
Manufacturer's Part Number
PSPT-375-175-WT
Description
Heat Shrink Sleeve, 0.5" Diameter X 1.75" WH
Permasleeve Heat Shrink Wire and Cable Labels 3/8" Dia For BMP61 BMP71 M611 - 1.75" White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
662820184676 / 00662820184676
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
PSPT375175WT - Small Image
 
PSPT375175WT - Large Image
 
PSPT375175WT - Large Image
 
PSPT375175WT - Large Image
 
PSPT375175WT - Large Image
 
PSPT375175WT - Large Image
 
PSPT375175WT - Large Image
Attachments
 
 
PSPT375175WT - Specification Sheet
Brochures
 
 
PSPT375175WT - Brochure
Other Links
 
 
PSPT375175WT - Other
 
PSPT375175WT - Other
 
PSPT375175WT - Other
 
PSPT375175WT - Other
 
PSPT375175WT - Other
 
PSPT375175WT - Other
Tech Bulletins
 
 
PSPT375175WT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.375 in Dia x 1.75 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Finish
Matte
Legend Color
White
Dimensions and Weight
Size
0.645 in H x 1.75 in W
Diameter
0.375 in Diameter as Supplied
Width
1.75
Descriptions
Description
HEAT SHRINK SLEEVE, 0.5" DIAMETER X 1.75" WH
Features
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Product Type
Sleeve, 0.375 In Dia X 1.75 In W
extra long description
BRADY PSPT-375-175-WT SLEEVE, 0.375
Long Description
PermaSleeve Heat Shrink Wire and Cable Labels 3/8" Dia for BMP61 BMP71 M611 - 1.75" White
Special Features
Heat Shrink
Additional Information
Number of Markers
100
Shrink Ratio
3:1
Manufacturer Information
Manufacturers Part Number
PSPT-375-175-WT
Brand
Brady®
GTIN
00662820184676
UPC
662820184676
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.245
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
5 View Store
Denver
2 View Store
Odessa
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
2 View Store

* All prices subject to change.

Begin Live Chat