PTL157427 - Vinyl Labels 2.5"X 1.5", WH/CLR

Brady®

  • $57.58 (Each)
  • $57.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTL157427
Manufacturer
Brady®
Manufacturer's Part Number
PTL-157-427
Description
Vinyl Labels 2.5"X 1.5", WH/CLR
Self-Laminating Vinyl Wrap Around Labels For BMP61 BMP71 M611 - 2.5"X 1.5" White / Clear
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820656982 / 00662820656982
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.58 (Each)
Resources
Images
 
 
PTL157427 - Small Image
 
PTL157427 - Large Image
 
PTL157427 - Large Image
 
PTL157427 - Large Image
 
PTL157427 - Large Image
 
PTL157427 - Large Image
Attachments
 
 
PTL157427 - Specification Sheet
Brochures
 
 
PTL157427 - Brochure
Tech Bulletins
 
 
PTL157427 - Tech Bulletin
Other Links
 
 
PTL157427 - Other
 
PTL157427 - Other
 
PTL157427 - Other
 
PTL157427 - Other
 
PTL157427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
VINYL LABELS 2.5"X 1.5", WH/CLR
Features
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Product Type
Label Vinyl 2.5IN X 1.5IN WT/CL 100/RL
Long Description
Self-Laminating Vinyl Wrap Around Labels for BMP61 BMP71 M611 - 2.5"x 1.5" White / Clear
extra long description
BRADY PTL-157-427 Label Vinyl 2.5in
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PTL-157-427
GTIN
00662820656982
UPC
662820656982
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat