PTL19499 - Adhesive Multi-Purpose Nylon Labels, 1" X 1"

Brady®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTL19499
Manufacturer
Brady®
Manufacturer's Part Number
PTL-19-499
Description
Adhesive Multi-Purpose Nylon Labels, 1" X 1"
Aggressive Adhesive Multi-Purpose Nylon Labels For BMP61 BMP71 M611 - 1" X 1"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820185079 / 00662820185079
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PTL19499 - Small Image
 
PTL19499 - Large Image
 
PTL19499 - Large Image
 
PTL19499 - Large Image
 
PTL19499 - Large Image
 
PTL19499 - Large Image
 
PTL19499 - Large Image
Attachments
 
 
PTL19499 - Specification Sheet
Brochures
 
 
PTL19499 - Brochure
Tech Bulletins
 
 
PTL19499 - Tech Bulletin
Other Links
 
 
PTL19499 - Other
 
PTL19499 - Other
 
PTL19499 - Other
 
PTL19499 - Other
 
PTL19499 - Other
 
PTL19499 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
ADHESIVE MULTI-PURPOSE NYLON LABELS, 1" X 1"
Features
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.
extra long description
BRADY PTL-19-499 Label Nylon 1in x
Product Type
Label Nylon 1IN X 1IN WT 250/RL
Long Description
Aggressive Adhesive Multi-Purpose Nylon Labels for BMP61 BMP71 M611 - 1" x 1"
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PTL-19-499
GTIN
00662820185079
UPC
662820185079
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.29
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat