PTL31427 - Vinyl Labels 1.5" X 1", WH/CLR

Brady®

  • $70.88 (Each)
  • $70.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTL31427
Manufacturer
Brady®
Manufacturer's Part Number
PTL-31-427
Description
Vinyl Labels 1.5" X 1", WH/CLR
Self-Laminating Vinyl Wrap Around Labels For BMP61 BMP71 M611 - 1.5"X 1" White / Clear
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820184287 / 00662820184287
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.88 (Each)
Resources
Attachments
 
 
PTL31427 - Specification Sheet
Images
 
 
PTL31427 - Small Image
 
PTL31427 - Large Image
 
PTL31427 - Large Image
 
PTL31427 - Large Image
 
PTL31427 - Large Image
 
PTL31427 - Large Image
Other Links
 
 
PTL31427 - Other
 
PTL31427 - Other
 
PTL31427 - Other
 
PTL31427 - Other
 
PTL31427 - Other
Brochures
 
 
PTL31427 - Brochure
Tech Bulletins
 
 
PTL31427 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Matte
Descriptions
Description
VINYL LABELS 1.5" X 1", WH/CLR
Features
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Long Description
Self-Laminating Vinyl Wrap Around Labels for BMP61 BMP71 M611 - 1.5"x 1" White / Clear
Product Type
Label Vinyl 1.5IN X 1IN WT/CL 250/RL
extra long description
BRADY PTL-31-427 Label Vinyl 1.5in
Additional Information
Adhesive Type
Permanent Acrylic
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PTL-31-427
GTIN
00662820184287
UPC
662820184287
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat