PTL42439 - Paper General Id Labels, 1.9" X 4" WH

Brady®

  • $106.32 (Each)
  • $106.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTL42439
Manufacturer
Brady®
Manufacturer's Part Number
PTL-42-439
Description
Paper General Id Labels, 1.9" X 4" WH
BMP71 BMP61 M611 Vinyl General Identification Labels 1 In W X 50 FT L White
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
55121612 - Printer labels
UPC/GTIN
662820186175 / 00662820186175
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.32 (Each)
Resources
Images
 
 
PTL42439 - Large Image
 
PTL42439 - Small Image
 
PTL42439 - Large Image
 
PTL42439 - Large Image
 
PTL42439 - Large Image
 
PTL42439 - Large Image
 
PTL42439 - Large Image
Attachments
 
 
PTL42439 - Specification Sheet
Other Links
 
 
PTL42439 - Other
 
PTL42439 - Other
 
PTL42439 - Other
 
PTL42439 - Other
 
PTL42439 - Other
 
PTL42439 - Other
Brochures
 
 
PTL42439 - Brochure
Tech Bulletins
 
 
PTL42439 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
PAPER GENERAL ID LABELS, 1.9" X 4" WH
Features
Permanent Vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID.
Product Type
Label Vinyl 1IN X 50FT WT
extra long description
BRADY PTL-42-439 Label Vinyl 1in x
Long Description
BMP71 BMP61 M611 Vinyl General Identification Labels 1 in W x 50 ft L White
Additional Information
included
1 Continuous Roll (50 Feet)
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PTL-42-439
GTIN
00662820186175
UPC
662820186175
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat