PWCPK3 - Blank Porta-Pack Wire Books, 3" X 1', 3PK, WH

Brady®

  • $56.76 (Each)
  • $56.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWCPK3
Manufacturer
Brady®
Manufacturer's Part Number
PWC-PK-3
Description
Blank Porta-Pack Wire Books, 3" X 1', 3PK, WH
Porta-Pack Write-On Wire Marker Pages, Quantity Per Card or Sheet 6
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/GTIN
662820354017 / 00662820354017
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.76 (Each)
Resources
Images
 
 
PWCPK3 - Small Image
 
PWCPK3 - Large Image
 
PWCPK3 - Large Image
Attachments
 
 
PWCPK3 - Specification Sheet
Tech Bulletins
 
 
PWCPK3 - Tech Bulletin
Other Links
 
 
PWCPK3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Clear/White
Finish
Matte
Legend Color
White, Clear
Dimensions and Weight
Width
1
Size
3 in H x 1 in W
Descriptions
Description
BLANK PORTA-PACK WIRE BOOKS, 3" X 1', 3PK, WH
Features
Porta-Pack® wire marker books are slim, lightweight, and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand.
Product Type
Porta PK WM Refill Legend
extra long description
BRADY PWC-PK-3 Porta PK WM Refill L
Long Description
Porta-Pack Write-on Wire Marker Pages, Quantity per Card or Sheet 6
Special Features
Self Laminating & Wrap Around
Additional Information
Adhesive Material
Permanent Acrylic
Number of Pages
10
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
PWC-PK-3
GTIN
00662820354017
UPC
662820354017
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Wire Marker
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 °F - 158 °F
standard
ASTM D 1000;ASTM D 2979;UL Recognized
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat