PWSPK1 - Wire Marker, 1.56 In H X 0.22 In W

Brady®

  • $56.75 (Each)
  • $56.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWSPK1
Manufacturer
Brady®
Manufacturer's Part Number
PWS-PK-1
Description
Wire Marker, 1.56 In H X 0.22 In W
Porta-Pack® Wire Marker Book Wrap Around Self-Laminating Vinyl Legend: 0 to 9
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
39131506 - Wire marker book
UPC/GTIN
662820355519 / 00662820355519
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.75 (Each)
Resources
Images
 
 
PWSPK1 - Small Image
 
PWSPK1 - Large Image
 
PWSPK1 - Large Image
 
PWSPK1 - Large Image
Attachments
 
 
PWSPK1 - Specification Sheet
Tech Bulletins
 
 
PWSPK1 - Tech Bulletin
Other Links
 
 
PWSPK1 - Other
 
PWSPK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White
Legend Color
Black on White, Clear
Finish
Matte
Dimensions and Weight
Width
0.217
Size
1.56 in H x 0.22 in W
Height
1.562
Descriptions
Description
WIRE MARKER, 1.56 IN H X 0.22 IN W
extra long description
BRADY PWS-PK-1 Porta PK WM Refill L
Product Type
Porta PK WM Refill Legend 0 to 9
Features
The B-292 material has good clarity outstanding water and oil resistance.
Long Description
Porta-Pack® Wire Marker Book Wrap Around Self-laminating Vinyl Legend: 0 to 9
Special Features
Self Laminating & Wrap Around
Additional Information
Legend
0 to 9
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Adhesive Material
Permanent Acrylic
Number of Pages
10
included
45 markers of each legend
Manufacturer Information
Manufacturers Part Number
PWS-PK-1
Brand
Brady®
GTIN
00662820355519
UPC
662820355519
Taxonomies, Classifications, and Categories
Type
Wire Marker
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 °F - 158 °F
standard
ASTM D 1000;ASTM D 2979;UL Recognized
Application
Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat