PWSPK2 - Wire Marker, 1.56 In H X 0.22 In W

Brady®

  • $56.75 (Each)
  • $56.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PWSPK2
Manufacturer
Brady®
Manufacturer's Part Number
PWS-PK-2
Description
Wire Marker, 1.56 In H X 0.22 In W
Porta-Pack® Wire Marker BK A to Z, 0 to 15, Plus and Minus Sign, Forward Slash
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
39131506 - Wire marker book
UPC/GTIN
662820355526 / 00662820355526
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.75 (Each)
Resources
Images
 
 
PWSPK2 - Large Image
 
PWSPK2 - Large Image
 
PWSPK2 - Large Image
 
PWSPK2 - Small Image
Other Links
 
 
PWSPK2 - Other
 
PWSPK2 - Other
Tech Bulletins
 
 
PWSPK2 - Tech Bulletin
Attachments
 
 
PWSPK2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Self-Laminating Vinyl
Material, Color, and Finish
Color
Black on White
Legend Color
Black on White, Clear
Finish
Matte
Dimensions and Weight
Width
0.217
Size
1.56 in H x 0.22 in W
Height
1.562
Descriptions
Description
WIRE MARKER, 1.56 IN H X 0.22 IN W
Long Description
Porta-Pack® Wire Marker Bk A to Z, 0 to 15, Plus and Minus Sign, Forward Slash
Special Features
Self Laminating & Wrap Around
extra long description
BRADY PWS-PK-2 Porta PK WM Refill S
Product Type
Porta PK WM Refill Self Lam Combo 2
Features
The B-292 material has good clarity outstanding water and oil resistance.
Additional Information
Number of Pages
10
included
10 markers of each legend
Legend
A to Z, 0 to 15, +, - , /
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Adhesive Material
Permanent Acrylic
Manufacturer Information
Manufacturers Part Number
PWS-PK-2
Brand
Brady®
GTIN
00662820355526
UPC
662820355526
Taxonomies, Classifications, and Categories
Type
Wire Marker
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 1000;ASTM D 2979;UL Recognized
Application
Wire and Cable Labeling
Temperature Rating
-40 °F - 158 °F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat