R4300 - Thermal Transfer 1"Printer Ribbon 3.27"X328 Yds

Brady®

  • $207.85 (Each)
  • $207.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R4300
Manufacturer
Brady®
Manufacturer's Part Number
R4300
Description
Thermal Transfer 1"Printer Ribbon 3.27"X328 Yds
R4300 Printer Ribbon, Roll Of 984', Black, 3.27" W
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
N/A
UPC/GTIN
662820352433 / 00662820352433
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.85 (Each)
Resources
Images
 
 
R4300 - Small Image
 
R4300 - Large Image
Attachments
 
 
R4300 - Specification Sheet
Tech Bulletins
 
 
R4300 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
3.27 in W x 984 ft L
Length
984
Descriptions
Features
This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.
Product Type
R4300, 3.27" X 328 Yds, Black
extra long description
BRADY R4300 R4300, 3.27" X 328 YDS,
Description
THERMAL TRANSFER 1"PRINTER RIBBON 3.27"X328 YDS
Special Features
Chemical-Resistant;Smear-Resistant
Long Description
R4300 Printer Ribbon, Roll of 984', Black, 3.27" W
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
R4300
GTIN
00662820352433
UPC
662820352433
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Printer Ribbon
Packaging
Weight per each
0.165
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat