R6010 - TLS 2200 R6000 Halogen Free Series Printer Ribbon

Brady®

  • $65.46 (Each)
  • $65.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R6010
Manufacturer
Brady®
Manufacturer's Part Number
R6010
Description
TLS 2200 R6000 Halogen Free Series Printer Ribbon
TLS 2200 Series R6010 Printer Ribbon, Roll Of 75', Black, 2" W
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
N/A
UPC/GTIN
662820185598 / 00662820185598
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.46 (Each)
Resources
Images
 
 
R6010 - Large Image
 
R6010 - Large Image
Attachments
 
 
R6010 - Specification Sheet
Tech Bulletins
 
 
R6010 - Tech Bulletin
Other Links
 
 
R6010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2 in W x 75 ft L
Length
75
Descriptions
Description
TLS 2200 R6000 HALOGEN FREE SERIES PRINTER RIBBON
Product Type
Cart RBN BLK R6010 Halogen Free
extra long description
BRADY R6010 CART RBN BLK R6010 HALO
Features
This self-contained super-tough ribbon cartridge for the TLS 2200® and TLS-PC Link™ Thermal Labeling Systems ensures your printed text lasts for years in industrial areas.
Long Description
TLS 2200 Series R6010 Printer Ribbon, Roll of 75', Black, 2" W
Special Features
Halogen Free;Heat-Resistant;Scratch-Resistant;Solvent-Resistant
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
R6010
GTIN
00662820185598
UPC
662820185598
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Printer Ribbon
Packaging
Weight per each
0.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat