BK1 - Porcelain Keyless Lamp Holder

BRG

  • $3.10 (Each)
  • $3.10 (Each)

  • $155.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BK1
Manufacturer's Part Number
BK1
Description
Porcelain Keyless Lamp Holder
Keyless Porcelain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made In Usa, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, Ul Listed, Screw Terminal Type
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
752560810000
Weight per unit
0.641 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Standard Packaging
$155.00 (Per 50)
Resources
Images
 
 
BK1 - Small Image
 
BK1 - Large Image
Features
Terminal Type
Screw
Material
Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw)
Material, Color, and Finish
Base Type
E26 (Medium)
Color
White
Descriptions
Product Type
Keyless Porcelain Lamp Holder
Long Description
Keyless Porcelain Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, E26 (Medium) Base Type, White, Made in USA, Nickel Plated Brass (Screwshell);Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;50 PK Package Quantity, UL Listed, Screw Terminal Type
Features
Keyless lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more.
Short Description
Keyless Porcelain Lamp Holder, Screw Mount, E26 (Medium) Base, 50 PK;1 CT
Description
PORCELAIN KEYLESS LAMP HOLDER
Additional Information
Mounting Type
Screw Mount
Standards Met
Ul Listed
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
BK1
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
0.641
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with BK1.
Jump To:

Frequently Purchased Together

These items are compatible and complement BK1, providing enhanced or expanded functionality.

12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.51) ·
122GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$514.25

Per 1,000 Feet

QTY:
Feet
Add
Air Conditioning Disconnect, Galvanized Steel (Enclosure) Material, Gray, 9 In O...
  • Our Part #: DPU222R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DPU222R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($318.80) ·
DPU222R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.88

Each

QTY:
Each
Add
1-Gang 14 Cu. In. Ez Box Old Work Residential Electrical Switch and Outlet Box W...
  • Our Part #: EZ14S0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ14SO
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($113.46) ·
EZ14S0 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$226.92

Per 100

QTY:
Each
Add
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 32 Cu.In Capacit...
  • Our Part #: EZ32DN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ32DN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.84) ·
EZ32DN - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$215.68

Per 100

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Metal Cage, Made In Usa
  • Our Part #: MC200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MC200
  • Manufacturer: BRG
  • Find: Similar Items
  • Pkg Sizes: 50 ($277.00) ·
MC200 - Bergen Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.00) · 100 ($170.00) ·
TR270W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.70

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds