BK10 - *Delisted* Keyless PLST Closet Light

BRG

  • $37.73 (Each)
  • $0.00 (Per 0)

  • $37.73 (Each)

  • $905.52 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BK10
Manufacturer's Part Number
BK10
Description
*Delisted* Keyless PLST Closet Light
Keyless Plastic Closet Light, Commercial and Residential Application, EC200 Base Type, Fluorescent Bulb Type, 4.6 In Height, Aluminum (Screwshell);Plastic (Closet);Stainless Steel (Screw) Housing Material, Black/White Conductor;Stainless Steel Mounting Screws Includes, 4.8 In Length, Made In Usa, 4-Terminal;BK2, BK4 and BK6 Have Guard Neck For Use With Lamp Guards (BC-200, MC200, SG200, EC200);Uv Resistant Will Not Fade or Discolor, Ul E309529, 6 Month Warranty, 5 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
752560810093
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.73 (Each)
Carton
None Available
Standard Packaging
$905.52 (Per 24)
Resources
Images
 
 
BK10 - Small Image
 
BK10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic (Closet);Aluminum (Screwshell);Stainless Steel (Screw)
Base Type
EC200
Dimensions and Weight
Height
4.6 in
Length
4.8 in
Width
5 in
Descriptions
Product Type
Keyless Plastic Closet Light
Special Features
4-Terminal;UV Resistant will not fade or discolor;BK2, BK4 and BK6 have guard neck for use with lamp guards (BC-200, MC200, SG200, EC200)
Long Description
Keyless Plastic Closet Light, Commercial and Residential Application, EC200 Base Type, Fluorescent Bulb Type, 4.6 in Height, Aluminum (Screwshell);Plastic (Closet);Stainless Steel (Screw) Housing Material, Black/White Conductor;Stainless Steel Mounting Screws Includes, 4.8 in Length, Made in USA, 4-Terminal;BK2, BK4 and BK6 have guard neck for use with lamp guards (BC-200, MC200, SG200, EC200);UV Resistant will not fade or discolor, UL E309529, 6 month Warranty, 5 in Width
Features
Keyless lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more.
Short Description
Keyless Plastic Closet Light, EC200
Description
*DELISTED* KEYLESS PLST CLOSET LIGHT
Additional Information
includes
Black/White Conductor;Stainless Steel Mounting Screws
Standards Met
UL E309529
Warranty
6 month
Made in USA
yes
bulb type
Fluorescent
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
BK10
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.5
Carton
0
Package
24
Uses, Certifications, and Standards
Application
Commercial and Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat