BK2 - Keyless Plastic Lamp Holder

BRG

  • $3.02 (Each)
  • $3.02 (Each)

  • $326.16 (Per 108)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BK2
Manufacturer's Part Number
BK2
Description
Keyless Plastic Lamp Holder
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made In Usa, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;108 PK Package Quantity, Uv Resistant Will Not Fade or Discolor Special Features, Ul E309529 Standards Met, Screw Terminal Type
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
752560810017
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Standard Packaging
$326.16 (Per 108)
Resources
Images
 
 
BK2 - Small Image
 
BK2 - Large Image
Features
Terminal Type
Screw
Material
Plastic;Aluminum (Screwshell);Stainless Steel (Mounting Screw)
Material, Color, and Finish
Base Type
Medium
Color
White
Descriptions
Product Type
Keyless Plastic Lamp Holder
Long Description
Keyless Plastic Lamp Holder, Basements;Closets;Commercial;Garages;Industrial;Residential;Utility Rooms Application, Medium Base Type, White, Made in USA, Aluminum (Screwshell);Plastic;Stainless Steel (Mounting Screw) Material, Screw Mount Mounting Type, 1 CT;108 PK Package Quantity, UV Resistant will not Fade or Discolor Special Features, UL E309529 Standards Met, Screw Terminal Type
Features
Keyless lamp holders for commercial and residential applications are ideal for use in closets, garages, basements, utility rooms and more.
Special Features
UV Resistant will not Fade or Discolor
Short Description
Keyless Plastic Lamp Holder, Screw Mount, Medium Base, 108 PK;1 CT
Description
KEYLESS PLASTIC LAMP HOLDER
Additional Information
Mounting Type
Screw Mount
Standards Met
UL E309529
package quantity
108 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
BK2
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
108
Uses, Certifications, and Standards
Application
Commercial;Residential;Closets;Garages;Basements;Utility Rooms;Industrial
You must have an account to view stock levels

* All prices subject to change.