GL100142MPC - 100FT 14/2 Temp Light Stringer Plug & Connector

BRG

  • $135.19 (Each)
  • $135.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL100142MPC
Manufacturer's Part Number
GL100142MPC
Description
100FT 14/2 Temp Light Stringer Plug & Connector
Temporary Light Stringer, 100 FT Length, Made In Usa, Cetlus Listed;Osha and Nec Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
-
UPC/EAN/GTIN
752560302062
Weight per unit
12.742 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.19 (Each)
Resources
Images
 
 
GL100142MPC - Small Image
 
GL100142MPC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100 ft
Descriptions
Features
Bergen's construction grade temporary light stringers are manufactured with 14/2, 14/3 or 12/3 SJTW cable and 15 Amp molded plug and connector ends. Available in 50 foot or 100 foot lengths, each stringer comes with plastic or metal cages. The heavy duty construction is rated for outdoor use and is cETLus listed and OSHA and NEC compliant.
Short Description
Temporary Light Stringer, 100 ft L
Product Type
Temporary Light Stringer
Long Description
Temporary Light Stringer, 100 ft Length, Made in USA, cETLus Listed;OSHA and NEC compliant Standards Met
Description
100FT 14/2 TEMP LIGHT STRINGER PLUG & CONNECTOR
Additional Information
Standards Met
cETLus Listed;OSHA and NEC compliant
Made in USA
yes
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
GL100142MPC
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Packaging
Weight per each
12.742
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat