IC200 - Yellow Plastic Bulb Protector 200W Max

BRG

  • $2.94 (Each)
  • $2.94 (Each)

  • $147.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IC200
Manufacturer's Part Number
IC200
Description
Yellow Plastic Bulb Protector 200W Max
Bulb Protector, Yellow Color, MPC Series Light Stringer For Use With, Thermoplastic Material, 1 CT;50 CT Package Quantity, Impact Resistant Resistance Properties, 150 Watt Max Type "A" Bulb;Fits Model MPC Series Temp Light Stringers;Won'T Fall Off The Socket;Zip Tie "Snap Locking" Collar Special Features, 150 W Wattage
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
752560101658
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Standard Packaging
$147.00 (Per 50)
Resources
Images
 
 
IC200 - Small Image
 
IC200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150 W
Material
Thermoplastic
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Bulb Protector
Long Description
Bulb Protector, Yellow Color, MPC Series Light Stringer For Use With, Thermoplastic Material, 1 CT;50 CT Package Quantity, Impact Resistant Resistance Properties, 150 Watt Max Type "A" Bulb;Fits Model MPC Series Temp Light Stringers;Won't Fall off the Socket;Zip Tie "Snap Locking" Collar Special Features, 150 W Wattage
Features
This replacement "Import Cage" is made of high strength, impact-resistant thermoplastic
Short Description
Bulb Protector, Thermoplastic, For MPC Series Light Stringer
Special Features
Fits Model MPC Series Temp Light Stringers;Zip Tie "Snap Locking" Collar;Won't Fall off the Socket;150 Watt Max Type "A" Bulb
Description
YELLOW PLASTIC BULB PROTECTOR 200W MAX
Additional Information
Resistance Properties
Impact Resistant
package quantity
1 CT;50 CT
for use with
MPC Series Light Stringer
Manufacturer Information
Brand
BERGEN INDUSTRIES, INC.
Manufacturers Part Number
IC200
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
0.125
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat