MC200Y - Metal Safety Cage Yellow Vinyl Coated

BRG

  • $8.42 (Each)
  • $8.42 (Each)

  • $421.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC200Y
Manufacturer's Part Number
MC200Y
Description
Metal Safety Cage Yellow Vinyl Coated
Metal Guard, Yellow Color, Vinyl Finish, Metal Material, 1 CT;50 CT Package Quantity, 1-1/2" Universal Collar Fits Most Temp Light and Keyless Sockets;200 Watt Max Type "A" Bulb;Open Bottom For Easy Re-Lamping;Rust Resistant Zinc Plating (Screws Included) Special Features, 200 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
-
UPC/EAN/GTIN
752560101634
Weight per unit
0.439 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Standard Packaging
$421.00 (Per 50)
Resources
Images
 
 
MC200Y - Small Image
 
MC200Y - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
200 W
Material
Metal
Material, Color, and Finish
Color
Yellow
Finish
Vinyl
Descriptions
Product Type
Metal Guard
Long Description
Metal Guard, Yellow Color, Vinyl Finish, Metal Material, 1 CT;50 CT Package Quantity, 1-1/2" Universal Collar Fits Most Temp Light and Keyless Sockets;200 Watt Max Type "A" Bulb;Open Bottom for Easy Re-Lamping;Rust Resistant Zinc Plating (screws Included) Special Features, 200 W Wattage
Features
This replacement "Metal Cage" is made of heavy duty 10-gauge yellow vinyl coated bronze plated metal
Short Description
Metal Guard, Metal, 1/50 CT
Special Features
1-1/2" Universal Collar Fits Most Temp Light and Keyless Sockets;Rust Resistant Zinc Plating (screws Included);Open Bottom for Easy Re-Lamping;200 Watt Max Type "A" Bulb
Description
METAL SAFETY CAGE YELLOW VINYL COATED
Additional Information
package quantity
1 CT;50 CT
Manufacturer Information
Manufacturers Part Number
MC200Y
Brand
BERGEN INDUSTRIES, INC.
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Packaging
Weight per each
0.439
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat