1002 - Size 2 Antishort Bushing (12/4, 10/2, 10/3, 2/1)

Bridgeport

  • $21.51 (Per 50)
  • $0.43 (Each)

  • $21.51 (Per 50)

  • $43.02 (Per 100)

  • $3,011.40 (Per 7,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1002
Manufacturer
Bridgeport
Manufacturer's Part Number
1002
Description
Size 2 Antishort Bushing (12/4, 10/2, 10/3, 2/1)
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747010025 / 0781747010025 / 00781747010025
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.43 (Each)
Carton
$21.51 (Per 50)
Standard Packaging
$3,011.40 (Per 7,000)
Resources
Images
 
 
1002 - Small Image
 
1002 - Large Image
 
1002 - Video
Attachments
 
 
1002 - Specification Sheet
Other Links
 
 
1002 - Other
 
1002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
2
Descriptions
Product Type
No-2 Anti-Short Bushing
Description
SIZE 2 ANTISHORT BUSHING (12/4, 10/2, 10/3, 2/1)
extra long description
BPT 1002 NO-2 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 2
Special Features
12/4, 10/2, 10/3, 2/1
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
1002
GTIN
00781747010025
UPC
781747010025
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2
Availability
minimum qty
50
Packaging
Weight per each
0.001
Carton
50
Package
7000
Uses, Certifications, and Standards
Temperature Rating
90?°C
standard
CSA, UL
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat