1006 - Size 6 Antishort Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 40)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1006
Manufacturer
Bridgeport
Manufacturer's Part Number
1006
Description
Size 6 Antishort Bushing
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 6
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747010063 / 0781747010063 / 00781747010063
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
Special Order Item
Resources
Images
 
 
1006 - Small Image
 
1006 - Large Image
 
1006 - Video
Attachments
 
 
1006 - Specification Sheet
Other Links
 
 
1006 - Other
 
1006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
Red
Dimensions and Weight
Size
6
Descriptions
Product Type
No-6 Anti-Short Bushing
Description
SIZE 6 ANTISHORT BUSHING
extra long description
BPT 1006 NO-6 ANTI-SHORT BUSHING
Long Description
Bushing, Anti-Short, Redheads, Polyethylene, Trade Size 6
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1006
GTIN
00781747010063
UPC
781747010063
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
6
Availability
minimum qty
10
Packaging
Weight per each
0.015
Carton
10
Package
40
Uses, Certifications, and Standards
standard
CSA, UL
Temperature Rating
90?°C
Application
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat