101DC - 1/2" Diecast Locknut

Bridgeport

  • $0.22 (Each)
  • $0.22 (Each)

  • $21.61 (Per 100)

  • $216.10 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101DC
Manufacturer
Bridgeport
Manufacturer's Part Number
101DC
Description
1/2" Diecast Locknut
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747091017 / 0781747091017 / 00781747091017
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.22 (Each)
Carton
$21.61 (Per 100)
Standard Packaging
$216.10 (Per 1,000)
Resources
Images
 
 
101DC - Large Image
 
101DC - Small Image
 
101DC - Video
Specifications Sheets
 
 
101DC - Specification Sheet
Attachments
 
 
101DC - Specification Sheet
Other Links
 
 
101DC - Other
 
101DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Width
1/8 in
Diameter
1-1/8 in
Size
1/2
Descriptions
Product Type
Locknut
Long Description
Locknut, 1/2 in Trade Size, Round, Cable Entry Through the Fitting or Conduit that the Locknut is Attached, 1/8 in Width, 1-1/8 in Diameter
Features
Used to fasten threaded connectors or nipples to box or enclosure.
Short Description
Locknut, 1/2 in, Ball Burnished/Mirror Smooth
Special Features
Conduit and Fitting Locknut
Description
1/2" DIECAST LOCKNUT
extra long description
BPT 101-DC 1/2" LOCKNUT
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Cable Entry Type
Through the Fitting or Conduit that the Locknut is Attached to
for use with
Fasten Threaded Connectors/Nipples to Box/Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance
package quantity
1000 PK
Made in USA
yes
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
101DC
GTIN
00781747091017
UPC
781747091017
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.012
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Used to fasten threaded connectors or nipples to box or enclosure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat