1067 - 1-1/2" X 1/2" Reducing Washer

Bridgeport

  • $1.48 (Each)
  • $1.48 (Each)

  • $147.96 (Per 100)

  • $295.92 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1067
Manufacturer
Bridgeport
Manufacturer's Part Number
1067
Description
1-1/2" X 1/2" Reducing Washer
Reducing Washer, 1-1/2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);2-5/8 In (Outside) Diameter, 0.046 LB
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010674 / 0781747010674 / 00781747010674
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.48 (Each)
Carton
$147.96 (Per 100)
Standard Packaging
$295.92 (Per 200)
Resources
Images
 
 
1067 - Small Image
 
1067 - Large Image
 
1067 - Large Image
 
1067 - Video
Attachments
 
 
1067 - Specification Sheet
Other Links
 
 
1067 - Other
 
1067 - Other
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
7/8 in (Inside);2-5/8 in (Outside)
Size
1-1/2 - 1/2
Descriptions
Description
1-1/2" X 1/2" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 1-1/2 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);2-5/8 in (Outside) Diameter, 0.046 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 1-1/2 to 1/2 in, Galvanized Steel
extra long description
BPT 1067 1-1/2 TO 1/2" REDUC WSHR
Additional Information
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
package quantity
200 PK
Made in USA
yes
media
Yes
outside diameter
2.625
Inside Diameter
7/8
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1067
GTIN
00781747010674
UPC
781747010674
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/2 to 1/2 in
Packaging
Weight
0.046 lb
Weight per each
0.046
Carton
100
Package
200
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
You must have an account to view stock levels

* All prices subject to change.

false