1070 - 1-1/2" X 1-1/4" Reducing Washer

Bridgeport

  • $1.53 (Each)
  • $1.53 (Each)

  • $153.22 (Per 100)

  • $306.44 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1070
Manufacturer
Bridgeport
Manufacturer's Part Number
1070
Description
1-1/2" X 1-1/4" Reducing Washer
Reducing Washer, 1-1/2 to 1-1/4 In Trade Size, Round, Galvanized Steel, 1-11/16 In (Inside);2-5/8 In (Outside) Diameter, 0.0295 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010704 / 0781747010704 / 00781747010704
Weight per unit
0.0295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.53 (Each)
Carton
$153.22 (Per 100)
Standard Packaging
$306.44 (Per 200)
Resources
Images
 
 
1070 - Small Image
 
1070 - Large Image
 
1070 - Large Image
 
1070 - Video
Attachments
 
 
1070 - Specification Sheet
Other Links
 
 
1070 - Other
 
1070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-11/16 in (Inside);2-5/8 in (Outside)
Size
1-1/2 - 1-1/4
Descriptions
Description
1-1/2" X 1-1/4" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 1-1/2 to 1-1/4 in Trade Size, Round, Galvanized Steel, 1-11/16 in (Inside);2-5/8 in (Outside) Diameter, 0.0295 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 1-1/2 to 1-1/4 in, Galvanized Steel
extra long description
BPT 1070 1-1/2 TO 1-1/4" REDUC WSHR
Additional Information
media
Yes
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
package quantity
200 PK
Made in USA
yes
Inside Diameter
1-11/16
outside diameter
2.625
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1070
GTIN
00781747010704
UPC
781747010704
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/2 to 1-1/4 in
Packaging
Weight
0.0295 lb
Weight per each
0.0295
Carton
100
Package
200
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat