1076 - 2-1/2" X 1/2" Reducing Washer

Bridgeport

  • $3.13 (Each)
  • $3.13 (Each)

  • $156.74 (Per 50)

  • $313.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1076
Manufacturer
Bridgeport
Manufacturer's Part Number
1076
Description
2-1/2" X 1/2" Reducing Washer
Washer, Reducing, Galvanized Steel, Size 2 1/2 Inch - 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010766 / 0781747010766 / 00781747010766
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$156.74 (Per 50)
Standard Packaging
$313.49 (Per 100)
Resources
Images
 
 
1076 - Small Image
 
1076 - Large Image
 
1076 - Video
Attachments
 
 
1076 - Specification Sheet
Other Links
 
 
1076 - Other
 
1076 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
2 1/2 - 1/2
Descriptions
extra long description
BPT 1076 2-1/2 TO 1/2" REDUC WSHR
Description
2-1/2" X 1/2" REDUCING WASHER
Product Type
2-1/2 to 1/2" Reduc WSHR
Long Description
Washer, Reducing, Galvanized Steel, Size 2 1/2 Inch - 1/2 Inch
Additional Information
media
Yes
outside diameter
3.25
Inside Diameter
7/8
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1076
GTIN
00781747010766
UPC
781747010766
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Packaging
Weight per each
0.108
Carton
50
Package
100
Uses, Certifications, and Standards
standard
CSA, UL
Application
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat