107DC - 2-1/2" Diecast Locknut

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
107DC
Manufacturer
Bridgeport
Manufacturer's Part Number
107-DC
Description
2-1/2" Diecast Locknut
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 2 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747091079 / 0781747091079 / 00781747091079
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
107DC - Small Image
 
107DC - Large Image
 
107DC - Video
Attachments
 
 
107DC - Specification Sheet
Other Links
 
 
107DC - Other
 
107DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
2 1/2" Locknut
extra long description
BPT 107-DC 2 1/2" Locknut
Features
Think Orange: One Tough Locknut! Serrated Locknuts Listed for Fittings and Conduit.
Description
2-1/2" DIECAST LOCKNUT
Long Description
Locknut, Conduit, Zinc Die Cast, Fitting Locknut, Size 2 1/2 Inch
Special Features
Conduit & Fitting Locknut
Additional Information
media
Yes
Cable Entry
Through the fitting or conduit that the locknut is attached to
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
107-DC
GTIN
00781747091079
UPC
781747091079
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknuts
Trade Size
Trade Size
2.5
Packaging
Weight per each
0.148
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to fasten threaded connectors or nipples to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat